Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577527
Pitch Diameter - Millimeter:
356.51
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577572
Pitch Diameter - Millimeter:
407.441
12 8V 1900 N
Description
12 8V 1900 N V-BELT SHEAVE ; HI-CAP 12 GRV 8V
Part # 12 8V 1900 N
BDI # 614759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580799
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
12 8V 2120 N
Description
12 8V 2120 N V-BELT SHEAVE ; HI-CAP 12 GRV 8V
Part # 12 8V 2120 N
BDI # 614761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581504
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577499
Pitch Diameter - Millimeter:
458.368