10 B 110 TB
Description
10 B 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 110 TB
BDI # 613644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580259
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
10
10 3V 530 SK
Description
10 3V 530 SK V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 3V 530 SK
BDI # 613740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581538
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10 C 300 M
Description
10 C 300 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 300 M
BDI # 613696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581661
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10
10 5V 975 F
Description
10 5V 975 F V-BELT SHEAVE ; 10 GR 5V 9-3/4" OD BORED FOR F BUSHING
Part # 10 5V 975 F
BDI # 613788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580607
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
10 5V 1320 TB
Description
10 5V 1320 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 5V 1320 TB
BDI # 613762
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580697
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10