14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX126S37-3525

BDI # 21974705

Features

Pitch Diameter - Inch: 0.87
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 22.106
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
C12126

COMPARE

C12126

Description
C12126 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C12126

BDI # 606792

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN: 671714
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C6126

COMPARE

C6126

Description
C6126 ; GEAR SPUR 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # 697950055466

BDI # 606928

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 21
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN: 671759
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY