W21614M65-M
Description
W21614M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M65-M
BDI # 612948
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577875
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
W21614M20-J
Description
W21614M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W21614M20-J
BDI # 612946
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.772
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577873
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577586
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577416
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577444
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed