40BS29 1
Description
40BS29 1 ROLLER CHAIN SPROCKET ; 1/2" P 29T 1" BORE
Part # 40BS29 1
BDI # 619791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33087
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 1 3/16
Description
40BS29 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 29T B-HUB ONE SIDE 1.188" FB
Part # 40BS29 1 3/16
BDI # 619795
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33662
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 1 1/2
Description
40BS29 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS29 1 1/2
BDI # 619792
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
34721
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 3/4
Description
40BS29 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS29 3/4
BDI # 619797
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
32629
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
W2914M65-MPB
Description
W2914M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M65-MPB
BDI # 612974
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577901
Pitch Diameter - Millimeter:
129.235