8MX34S21-1610
Description
8MX34S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 21MMW BORED 1610 BUSH
Part # 8MX34S21-1610
BDI # 21977188
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Simplex Type
Global Part Number GPN:
570023
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Other Features:
Simplex Type
Global Part Number GPN:
570715
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671976
Pressure Angle:
14.5
P3414M115-2517
Description
34-14M-115-2517 SPROCKET ; HTS TB 115 2517
Part # P3414M115-2517
BDI # 610236
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577779
Pitch Diameter - Millimeter:
151.52