Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577430
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
8 C 440 U
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Part # 8 C 440 U
BDI # 21977006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
D200C60
Description
D200C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C60
BDI # 607578
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Other Features:
Duplex Type
Global Part Number GPN:
36453
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore
10 C 440 M
Description
10 C 440 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 440 M
BDI # 613700
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581192
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580122
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
4