6 8V 5300 U
Description
6 8V 5300 U V-BELT SHEAVE ; 6GR 8V 53" OD BORED FOR U0 BUSHING
Part # 6 8V 5300 U
BDI # 21975155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 8V 5800 U
Description
6 8V 5800 U V-BELT SHEAVE ; 6GR 8V 58" OD BORED FOR U0 BUSHING
Part # 6 8V 5800 U
BDI # 21975157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
58
Outside Diameter - Millimeter:
1473.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
51.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
53.31
Global Part Number GPN:
31575
Pitch Diameter - Millimeter:
1310.513
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580333
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581282
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
5