CE4BB-H

COMPARE

CE4BB-H

Description
CE4BB-H CONVEYOR END SHAFT ; 2"X 8-5/8" SIZE HARDENED

MARTIN SPROCKET & GR

Part # CE4BB-H

BDI # 605475

Features

Size: 2 IN Dia X 8.625 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE4BB

COMPARE

CE4BB

Description
CE4BB CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 8.625" L

MARTIN SPROCKET & GR

Part # CE4BB

BDI # 605474

Features

Size: 2 IN Dia X 8.625 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY