CE6BB-P

COMPARE

CE6BB-P

Description
CE6BB-P CONVEYOR END SHAFT ; WITH PLATE 3" DIA X 11.5" L

MARTIN SPROCKET & GR

Part # CE6BB-P

BDI # 605495

Features

Size: 3 IN Dia X 11.5 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE6BB-P-H

COMPARE

CE6BB-P-H

Description
CE6BB-P-H CONVEYOR END SHAFT ; 3" X 11 1/2"HARDENED

MARTIN SPROCKET & GR

Part # CE6BB-P-H

BDI # 605496

Features

Size: 3 IN Dia X 11.5 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY