Page 1 of 19

Next

Compare
NS815-25T 1IN KWSS

COMPARE

NS815-25T 1IN KWSS

Description
NS815-25T 1" KW SS SPROCKET ; 614-31-1 MOLDED SPLIT

REXNORD

Part # 9967355

BDI # 18145653

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
NS815-25T 1-1/2IN KWSS

COMPARE

NS815-25T 1-1/2IN KWSS

Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT

REXNORD

Part # 9967364

BDI # 18145654

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
820/815-21T 1IN KWSS

COMPARE

820/815-21T 1IN KWSS

Description
820/815-21T 1" KW SS SPROCKET ; CI 401-160-11 ARM B.

REXNORD

Part # 9120027

BDI # 18142125

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-25T RB 3/4IN ARM BODY

COMPARE

815-25T RB 3/4IN ARM BODY

Description
815-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-162-4

REXNORD

Part # 9167170

BDI # 18142114

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-7/16IN PLN

COMPARE

NS820-25T 1-7/16IN PLN

Description
614 40 9 ; NS820-25T 1-7/16 PLN

REXNORD

Part # 9120255

BDI # 18141313

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY