2251-21S2.5-DMS
Description
2251-21S2.5-DMS CHAIN MACHINED SPROCKET ; NON-RETURNABLE SQ BORE
Part # 2251-21S2.5-DMS
BDI # 24480058
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-20R1.25-DMS-SS
Description
2251-20R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-20R1.25-DMS-SS
BDI # 336273
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.39
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.378
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.306
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-18R1.5-RMS
Description
2251-18R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 2251-18R1.5-RMS
BDI # 23068023
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-21R1-RMS
Description
2251-21R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-21R1-RMS
BDI # 336290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-21R1.25-DMS-SS
Description
2251-21R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-21R1.25-DMS-SS
BDI # 336295
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore