UCFH204-12-CEC
Description
UCFH204-12-CEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 74204NR-EC
BDI # 23990479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Closed End Cap | Black Housing
Housing Style:
2 Bolt Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
UCP205-16-CEC
Description
UCP205-16-CEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Part # 73205R
BDI # 23998681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Single Row | Black Housing | Closed End Cover | Back Spring Seal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCFBZ204-12
Description
UCFBZ204-12 FLANGE BRACKET BEARING ; NON-RETURNABLE POLYAMIDE CHROME
Part # 72205FA
BDI # 339865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Single Row | Black Housing
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polyamide
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCFQ208-40M-OEC
Description
UCFQ208-40M-OEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 55208VR-EC
BDI # 340127
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Open End Cap | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
UCFQ206-30M-OEC
Description
UCFQ206-30M-OEC FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Part # 55206VR-EC
BDI # 23998267
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Open End Cap | Black Housing
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polyamide
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4