820-27R1-DMS-SS
Description
820-27R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-27R1-DMS-SS
BDI # 336446
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
800-27R1-DMS-SS
Description
800-27R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-27R1-DMS-SS
BDI # 336471
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
800-27R1.25-DMS-SS
Description
800-27R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-27R1.25-DMS-SS
BDI # 336472
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore