R15-75-60

COMPARE

R15-75-60

Description
R15-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # R15-75-60

BDI # 342493

Features

Roller Width - Inch: 1.61
Series: R15
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction

Price Inventory : Available to order
Loading Price
QTY
RP3-75-60

COMPARE

RP3-75-60

Description
RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # RP3-75-60

BDI # 24481020

Features

Roller Width - Inch: 3.25
Series: RP3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid

Price Inventory : Available to order
Loading Price
QTY
R3-75-60

COMPARE

R3-75-60

Description
R3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # R3-75-60

BDI # 342499

Features

Roller Width - Inch: 3.25
Series: R3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction

Price Inventory : Available to order
Loading Price
QTY