16771
Description
16771 MOD ROLLER TRANSFER PLATE ; TME-450R3MR-FM 3 ROWS WIDTH: 4.53
Part # 16771
BDI # 22975985
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
Features
Roller Width - Inch:
3.25
Series:
RF3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
VG-684-PL-2-03
Description
VG-684-PL-2-03 CONVEYOR ASSEMBLY ; BEAD 1.96" RLR WIDTH 0.62" RLR DIA
Part # VG-684-PL-2-03
BDI # 338917
Features
Roller Width - Inch:
1.96
Roller Width - Millimeter:
49.784
Series:
684
Length - Feet:
3
Height - Millimeter:
68.326
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
RP3-75-60
Description
RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE
Part # RP3-75-60
BDI # 24481020
Features
Roller Width - Inch:
3.25
Series:
RP3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid