VG-520-02-S125-L7K

COMPARE

VG-520-02-S125-L7K

Description
VG-520-02-S125-L7K CONVEYOR LEVELER ; 1-1/4-7 THREAD SIZE 4.93" THREAD LEN

SYSTEM PLAST

Part # VG-520-02-S125-L7K

BDI # 343372

Features

Thread Size: 1-1/4-7
Series: 520-K
Thread Length - Inch: 4.93
Articulation: 2 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 125.222
Inch - Metric: Inch
Other Features: Heavy Duty | Maximum Load 7000 Lbs
Product Name: Leveler
Overall Height - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
VG-520-02-S125-L10T

COMPARE

VG-520-02-S125-L10T

Description
SYSTEM PLAST VG-520-02-S125-L10T

SYSTEM PLAST

Part # VG-520-02-S125-L10T

BDI # 343370

Features

Thread Size: 1-1/4-7
Series: 520-T
Thread Length - Inch: 7.1
Articulation: 5 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 180.34
Inch - Metric: Inch
Other Features: Maximum Load 7000 Lbs
Product Name: Leveler
Overall Height - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY