Features
Thread Size:
3/8-16
Series:
505
Thread Length - Inch:
2.47
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
62.738
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.74
VG-505-01-S38-L3
Description
VG-505-01-S38-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505-01-S38-L3
BDI # 342975
Features
Thread Size:
3/8-16
Series:
505
Thread Length - Inch:
2.47
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
62.738
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.74
VG-537-01-S38-L3
Description
VG-537-01-S38-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-537-01-S38-L3
BDI # 343411
Features
Thread Size:
3/8-16
Series:
537
Thread Length - Inch:
2.65
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
67.31
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.9
Features
Thread Size:
3/8-16
Series:
533
Thread Length - Inch:
2.45
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
62.23
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.7