VG-505-02-SM12-L3

COMPARE

VG-505-02-SM12-L3

Description
VG-505-02-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-505-02-SM12-L3

BDI # 342988

Features

Thread Size: M12
Series: 505
Thread Length - Inch: 2.47
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 62.738
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2000 Lbs
Product Name: Leveler
Overall Height - Inch: 3.74

Price Inventory : Available to order
Loading Price
QTY
VG-533-01-SM12-L3

COMPARE

VG-533-01-SM12-L3

Description
VG-533-01-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-533-01-SM12-L3

BDI # 343391

Features

Thread Size: M12
Series: 533
Thread Length - Inch: 2.45
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 62.23
Inch - Metric: Metric
Other Features: Light Duty | Maximum Load 700 Lbs
Product Name: Leveler
Overall Height - Inch: 3.7

Price Inventory : Available to order
Loading Price
QTY
VG-537-01-SM12-L3

COMPARE

VG-537-01-SM12-L3

Description
VG-537-01-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-537-01-SM12-L3

BDI # 343407

Features

Thread Size: M12
Series: 537
Thread Length - Inch: 2.65
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 67.31
Inch - Metric: Metric
Other Features: Light Duty | Maximum Load 700 Lbs
Product Name: Leveler
Overall Height - Inch: 3.9

Price Inventory : Available to order
Loading Price
QTY