VG-511H-01-PM24-L7

COMPARE

VG-511H-01-PM24-L7

Description
VG-511H-01-PM24-L7 LEVELER ; 5/8-11 THREAD 4" BASE

SYSTEM PLAST

Part # VG-511H-01-PM24-L7

BDI # 343185

Features

Thread Size: M24
Series: 511H
Thread Length - Inch: 5.91
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 150.114
Inch - Metric: Metric
Other Features: Medium Duty | Maximum Load 2600 Lbs | Zinc Plated Stem
Product Name: Leveler
Overall Height - Inch: 7.69

Price Inventory : Available to order
Loading Price
QTY