OPNS1500

COMPARE

OPNS1500

Description
OPNS1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T

THOMSON

Part # OPNS1500

BDI # 854953

Features

Size: 1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY
ADJS1500

COMPARE

ADJS1500

Description
ADJS1500 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1.5" DIA

THOMSON

Part # ADJS1500

BDI # 854913

Features

Size: 1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
S1500

COMPARE

S1500

Description
S1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T

THOMSON

Part # S1500

BDI # 854827

Features

Size: 1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Spring Finger
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
S1500SS

COMPARE

S1500SS

Description
S-1500-SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 1.5" DIA

THOMSON

Part # S1500SS

BDI # 854828

Features

Size: 1.5 IN ID X 2.379 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting | Spring Finger
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY