WRM12

COMPARE

WRM12

Description
WRM12 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM12

BDI # 855034

Features

Size: 12 MM ID X 1.2 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 20.5 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY