WRM25

COMPARE

WRM25

Description
WRM25 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM25

BDI # 855037

Features

Size: 25 MM ID X 1.75 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 36.5 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY