SM25ADJ

COMPARE

SM25ADJ

Description
SM25ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 25MM DIA

THOMSON

Part # SM25ADJ

BDI # 855005

Features

Size: 25 MM ID X 40 MM OD X 4 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
SM25

COMPARE

SM25

Description
SM25 LINEAR SHAFT SEAL ; 25MM ID X 40MM OD X 4MM T

THOMSON

Part # SM25

BDI # 855004

Features

Size: 25 MM ID X 40 MM OD X 4 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY