WRM08

COMPARE

WRM08

Description
WRM08 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM08

BDI # 855033

Features

Size: 8 MM ID X 1 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 14.7 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY