12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
NS820-25T 1-1/2IN KWSS
Description
NS820-25T 1-1/2 KW SS SPROCKET ; 614-40-11 MOLDED SPLIT
Part # 9120243
BDI # 18142200
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
114-582-7
Description
GRIPPER D BLACK EPDM50SHR GRIPPER ; 1873/4 881/2 114-582-7
Part # 1267756
BDI # 18143374
Features
Size:
3.35 IN W
Used For:
1873
Part Description:
1873 Series D Shaped Gripper Attachment
Inch - Metric:
Inch
Material:
EPDM
Other Features:
Side Grip
Part Type:
Gripper Attachment
LBP 883 TAB-K750
Description
LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE
Part # 1240895
BDI # 18143845
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
ROL-PLT 567 LIP3 L85MM HP
Description
567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller