6200-2RSH/C3
Description
6200-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6200-2RSH/C3
BDI # 1417442
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-2RS1/C3GJN
Description
6207-2RS1/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 17MM WD
Part # 6207-2RS1/C3GJN
BDI # 1261653
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R16ZZ
Description
MRC.R16ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1"B 2"OD 1/2"WD
Part # MRC.R16ZZ
BDI # 15071703
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4291
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6016 2RSJEM
Description
6016 2RSJEM DEEP GROOVE BALL BRG ; POR 80MM BORE 125MM OD 22MM WD
Part # 6016 2RSJEM
BDI # 1268162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No