6202240
Description
1" ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 1-3/4" OD
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
A TWIN ORANGE 85 100FT/BOX
Description
A TWIN ORANGE 85 100FT/BOX V-BELT ; OPEN END BANDED A 1" BELT WID
Part # 1032041
BDI # 17282393
VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
6202280
Description
1-1/8 ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 2" OD
Part # 6202280
BDI # 17282684
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
28.575
Length - Millimeter:
57.15
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2 Inch Wrench Size
Length - Inch:
2.25
0.125INX1IN FLAT ORANGE 85 100FT/BOX
Description
0.125INX1IN FLAT ORANGE 85 100FT/BOX ; BELT OPEN END 1" WID 1/8" THK 1200" LEN
Part # 1032143
BDI # 17282407