Page 1 of 2

Next

Compare
AELS207-104N

COMPARE

AELS207-104N

Description
AELS207-104N INSERT BEARING ; 1.25IN IDX2.8346IN ODX1IN WD

NTN

Part # AELS207-104N

BDI # 1214211

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UC205-100D1

COMPARE

UC205-100D1

Description
UC205-100D1 INSERT BEARING ; 1"ID 2.0472"OD 1.3425"W SET SCREW

NTN

Part # UC205-100D1

BDI # 1231917

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Global Part Number GPN: 564633
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCX08-108D1

COMPARE

UCX08-108D1

Description
UCX08-108D1 INSERT BEARING ; 1.5"ID 3.3465"OD 1.937"W SET SCREW

NTN

Part # UCX08-108D1

BDI # 1235153

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Medium Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Global Part Number GPN: 564590
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCPX08-108D1

COMPARE

UCPX08-108D1

Description
UCPX08-108D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCPX08-108D1

BDI # 1234678

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 514673
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
AELS208-108NR

COMPARE

AELS208-108NR

Description
AELS208-108NR INSERT BEARING

NTN

Part # AELS208-108NR

BDI # 17146103

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.688
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY