Features
Enclosure:
Open
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1862
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626-2RSH
Description
626-2RSH DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 626-2RSH
BDI # 1415875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-2Z
Description
6001-2Z DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001-2Z
BDI # 1414600
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
6205-2RSHNR
Description
6205-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6205-2RSHNR
BDI # 1414768
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes