Page 1 of 44

Next

Compare

COMPARE

392282

Description
392282 REBULD KIT

DODGE

Part # 392282

BDI # 277706

Features

Inch - Metric: Inch
Other Features: TORQUE ARM | Spring-Loaded Lip Input Seal | Spring-Loaded Lip Output Seal | Input Shaft | Counter-Shaft and Output Bearing
Part Type: Level-I Rebuild Kit

Price Inventory : In stock
Loading Price
QTY
SCXT225A SCR CONV REDCR

COMPARE

SCXT225A SCR CONV REDCR

Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT

DODGE

Part # 352066

BDI # 276102

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 74.6
Reducer Type: Parallel
Motor Included: No

Nominal Ratio: 23.46:1
Input Type: Shaft
Inch - Metric: Inch
Other Features: Screw Conveyor
Mounting Method: Direct Mounted

Price Inventory : In stock
Loading Price
QTY
PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
P2B-E-203R

COMPARE

P2B-E-203R

Description
P2B-E-203R; 023011 PILLOW BLK BRG

DODGE

Part # 023011

BDI # 240619

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Double Collar
Global Part Number GPN: 522408
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
TXT225AT ATV TAPER BUSHED REDCR

COMPARE

TXT225AT ATV TAPER BUSHED REDCR

Description
TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT

DODGE

Part # 242083

BDI # 270757

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Nominal Center Distance - Inch: 3.75
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.55

Price Inventory : In stock
Loading Price
QTY