L/AL075 SPIDER SOX
Description
L/AL075-SPIDER-SOX ; COUPLING ELEMENT
Part # L/AL075-SPIDER-SOX
BDI # 1403107
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
L/AL090/095 SPIDER SOX
Description
L/AL090/095-SPIDER-SOX ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER-SOX
BDI # 1403109
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
144In-Lbs
Features
Inch - Metric:
Metric
Other Features:
106.9MM Dia X 49.5MM WD; Standard Snap Ring
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High Speed Cover
L150 1-7/8 1/2X1/4 KW
Description
L150-HUB-1-7/8-1/2X1/4KW ; 1-7/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-7/8-1/2X1/4KW
BDI # 592753
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L075 3/4 3/16X3/32 KW
Description
L075-HUB-3/4-3/16X3/32KW ; 3/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/4-3/16X3/32KW
BDI # 592598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling