H120BTL35

COMPARE

H120BTL35

Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT

TSUBAKI

Part # 120BTB35

BDI # 919535

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY