243 50ML IDH 1329467
Description
243 50ML IDH 1329467 THREADLOCKER ; 50ML
Part # 1329467
BDI # 1055325
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
SI 587 300ML IDH 234590
Description
SI 587 300ML IDH 234590 GASKETING ; 58775 RTV 587 BLUE SILICONE
Part # 234590
BDI # 1056073
Features
Other Features:
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Blue
Texture:
Paste
Color:
Blue
Product Name:
Gasketing
Product Type:
RTV Silicone
SI 587 70ML IDH 135504
Description
SI 587 70ML IDH 135504 SIL GASKETING ; 58730 SEALANT SUPERFLEX ULT BLU
Part # 135504
BDI # 1055435
Features
Other Features:
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Blue
Texture:
Paste
Color:
Blue
Product Name:
Gasketing
Product Type:
RTV Silicone
243 BLUE 10ML IDH 1329837
Description
243 BLUE 10ML IDH 1329837 THREADLOCKER
Part # 1329837
BDI # 1055326
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
1094U6004
Description
1094U6004 POLYURETHANE 95 DURO TUBING ; 100' BLUE 3/8" OD .250 ID .066 WALL
Part # 1094U6004
BDI # 19305931
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Wall Thickness 0.066 Inch
Typical Use:
Automation | Pneumatic | Signal Line
Inside Diameter - Millimeter:
6.35
Color:
Blue
Product Name:
Tubing