37703-1112
Description
37703-1112 RING GASKET ; 3300 12.750"IDX16.125"ODX.125"THK
Part # 37703-1112
BDI # 22647567
37703-1110
Description
37703-1110 RING GASKET ; 3300 10.750"IDX13.375"ODX.125"THK
Part # 37703-1110
BDI # 22647565
37703-1116
Description
37703-1116 RING GASKET ; 3300 16.000"IDX20.250"ODX.125"THK
Part # 37703-1116
BDI # 22647571
37706-0106
Description
37706-0106 CUT GASKET ; 3000 BLUE-GARD 6" 125-150LB RG 1/16"THK
Part # 37706-0106
BDI # 17782653
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189753