24914 / 2.5X3.251X0.438 CRWH1 V
Description
CRSEAL 24914 / 2.5X3.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 24914
BDI # 1248654
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184468
23746 / 2.375X3.371X0.438 CRWH1 V
Description
CRSEAL 23746 / 2.375X3.371X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 23746
BDI # 1248000
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184379