40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666205
Pressure Angle:
20 Degree
40B17
Description
40B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE
Part # 40B17
BDI # 620170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36146
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40B18
Description
40B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE
Part # 40B18
BDI # 620172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36147
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
100B11
Description
100B11 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 11T 1" MIN PLAIN BORE
Part # 100B11
BDI # 614270
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
35931
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore