HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
H50B12F X 1-1/4
Description
H50B12F X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1-1/4" BORE
Part # 50BS12HT 1 1/4
BDI # 916563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38830
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS12HT 1
Description
50BS12HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1" BORE
Part # 50BS12HT 1
BDI # 621254
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33170
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
40BS12HT 7/8
Description
40BS12HT 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 7/8" BORE
Part # 40BS12HT 7/8
BDI # 619524
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32822
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore