40BS18 1
Description
40BS18 1 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1" BORE
Part # 40BS18 1
BDI # 619591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
33057
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
35BS18 3/4
Description
35BS18 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T 3/4" BORE
Part # 35BS18 3/4
BDI # 618689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32535
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18HT 1
Description
35BS18HT 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 1" BORE
Part # 35BS18HT 1
BDI # 618692
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32998
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
80BS18 2
Description
80BS18 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 18 TEETH 1 ROW
Part # 80BS18 2
BDI # 624637
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35496
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
40B18
Description
40B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE
Part # 40B18
BDI # 620172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36147
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore