80B48
Description
80B48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE
Part # 80B48
BDI # 625239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
36399
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
8MX-48S-36
Description
8MX-48S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183048
BDI # 1117444
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671400
Pressure Angle:
14.5