Page 1 of 2

Next

Compare
6206-2RSR-L038-C3

COMPARE

6206-2RSR-L038-C3

Description
6206-2RSR-C3 ; DEEP GROOVE BALL BEARING

FAG

Part # 4012801063661

BDI # 1411032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3552
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22210-E1-XL-K

COMPARE

22210-E1-XL-K

Description
22210 EASK M ; SPHERICAL ROLLER BEARING

FAG

Part # 22210-E1-XL-K

BDI # 1138441

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7308-B-XL-MP-UA

COMPARE

7308-B-XL-MP-UA

Description
7308 B MP UA ; ANGULAR CONTACT BALL BEARING

FAG

Part # 7308-B-XL-MP-UA

BDI # 1152057

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235603
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3306-BD-XL-TVH

COMPARE

3306-BD-XL-TVH

Description
3306-BD-XL-TVH ; ANGULAR BB DOUBLE ROW ≤ 120 MM

FAG

Part # 3306-BD-XL-TVH

BDI # 1144211

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B71908-C-T-P4S-UL

COMPARE

B71908-C-T-P4S-UL

Description
B71908C TPA P4 UL ; SPINDLE BALL BEARING

FAG

Part # B71908-C-T-P4S-UL

BDI # 1155029

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY