Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
10.63
165 1/1 A ST
Description
0221-06642 RIGHT ANG WORM GR BEVEL ; SPEED REDUCER
Part # 165 1/1 A ST
BDI # 21576111