F3U216N
Description
F3U216N FLANGED BLOCK BALL BEARING ; 1" BORE 4" BOLT CIRCLE 4-HOLE
Part # 2002660
BDI # 575555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.53
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244621
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
KFXSS2E20DC
Description
KFXSS2E20DC FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 2026896
BDI # 576262
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Black Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
556571
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
P3U220N
Description
P3U220N PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 2005075
BDI # 580600
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row
Global Part Number GPN:
245583
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SG223ELPA
Description
BRG/SS SG223ELPA INSERT BALL BEARING ; 1-7/16"X2.8346"X1-9/16"
Part # 2019266
BDI # 19437229
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
FX3U220N
Description
FX3U220N FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 2002470
BDI # 576079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556224
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130