UC206D1
Description
UC206D1 INSERT BEARING ; 30MM ID 62MM OD 38.1MM W SET SCREW
Part # UC206D1
BDI # 1231951
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564645
Mounting Method:
Set Screw
UCF205-100D1
Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
ASS202-010N
Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # ASS202-010N
BDI # 1214840
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6310C3
Description
6310C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 6310C3
BDI # 1208473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
600
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SUCF206-20FG1
Description
SUCF206-20FG1 FLANGED BLOCK BALL BEARING ; 4 BOLT
Part # SUCF206-20FG1
BDI # 20862231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Food Grade Grease
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4