6205-2Z
Description
6205-2Z DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 MTL SHLD
Part # 6205-2Z
BDI # 1415876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6306-2Z/C3
Description
6306-2Z/C3 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD SR 2 MTL SHLD
Part # 6306-2Z/C3
BDI # 1416396
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304-2RSH
Description
6304-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6304-2RSH
BDI # 1416589
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63005-2RS1
Description
63005-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 16MM WD
Part # 63005-2RS1
BDI # 1415149
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262973
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No