5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE CPLG FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY