50BB17H 5/8
Description
50BB17H 5/8 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 5/8" BORE
Part # 50BB17H 5/8
BDI # 621215
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BTB17
Description
50BTB17 ROLLER CHAIN SPROCKET ; 5/8" P 17T BORE FOR 1610 BUSHING
Part # 50BTB17
BDI # 621898
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32124
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed