H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE SPLIT TAPER BUSHING
Part # 1178243
BDI # 312376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
10304
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
100BTB14
Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING
Part # 100BTB14
BDI # 614235
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31901
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
60BS14HT 1 1/8
Description
60BS14HT 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-1/8" BORE
Part # 60BS14HT 1 1/8
BDI # 622759
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
33533
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
10303
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
80B14
Description
80B14 ROLLER CHAIN SPROCKET ; 1" P 14T 1" MIN PLAIN BORE
Part # 80B14
BDI # 625189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
36365
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore