Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
09P028Y265G1
Description
09P028Y265G1 ; 10HP 1180RPM 3PH 60HZ AC MOTOR
Part # 09P028Y265G1
BDI # 21776523
EMM16112-S-AP
Description
EMM16112-S-AP AC MOTOR ; M3AA 160MLA 2 B3 11KW
Part # EMM16112-S-AP
BDI # 26367154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted