NS8500-27T 1-1/4IN 1KW1SS PA

COMPARE

NS8500-27T 1-1/4IN 1KW1SS PA

Description
NS8500-27T 1-1/4 KW SS SPROCKET ; 614-196-3 MOLDED SPLIT

REXNORD

Part # 8500770

BDI # 22464064

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.52
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.608
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A27

COMPARE

60A27

Description
60A27 ROLLER CHAIN SPROCKET ; 3/4" P 27T 23/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A27

BDI # 622617

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.867
Global Part Number GPN: 31789
Pitch Diameter - Millimeter: 164.109
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60BTL27

COMPARE

H60BTL27

Description
H60BTL27 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 27T TAPERLOCK W/HT

TSUBAKI

Part # 60BTB27

BDI # 919641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.867
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 164.109
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTB27

COMPARE

60BTB27

Description
60BTB27 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60BTB27

BDI # 623427

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.867
Other Features: Taper Lock Bushing
Global Part Number GPN: 32196
Pitch Diameter - Millimeter: 164.109
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY